• The item cannot be ordered due to missing prices.

SEKT 1204 AFTN UNI

Article no.: 215092 UNI

Product details

Technical Data

ISO code indexable insert SEKT 1204 AFTN
Grade HBM020
Grade UNI
Tool material Carbide
Feed fz per tooth 0.08 – 0.40 mm
Insert thickness 4.76 mm
Number of changes/inserts 4
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215092 UNI
EAN / GTIN 4067263002031
Manufacturer number 215092 UNI

Application Table

Steel < 500 N/mm²
P
290
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
220
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
120
GG(G)
K
180
Uni
 
wet maximum
 
dry
 

Description

Version:

PVD-coated carbide indexable inserts for machining various materials. The universal tool material enables reliable working under changing operating conditions. These indexable inserts are characterised by a high degree of wear resistance and tensile strength as well as the possibility for use for wet and dry machining.

Note:

Standard application values for ae = 0.3 × D.
apmax = 3.5 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart