• The item cannot be ordered due to missing prices.

MPHX 1104 PPER, HB7535, Type: ST500

Article no.: 214960 ST500

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert MPHX 1104 PPER
Type ST500
Grade HB7535
Tool material Carbide
Feed fz per tooth 0.1 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214960 ST500
EAN / GTIN 4045197327901
Manufacturer number 214960 ST500

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
140
wet maximum
 

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart