• The item cannot be ordered due to missing prices.

GARANT Softcut HSI close pitch, with bore, ⌀ D / number of teeth Z: 63/6mm

Article no.: 214857 63/6

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: End milling
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 6
Shank type with bore
Setting angle κ 90 degrees
Milling application End milling
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum cutting depth ap max 10 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
suitable indexable insert SO.. 1205..
Set of insert screws 219833 (15IP; 3.0 Nm)
Type of product End / face mill

Identification & Classification

Article number 214857 63/6
EAN / GTIN 4045197553461
Manufacturer number 214857 63/6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Individual tool geometry ensures very smooth cutting. Exceptionally sturdy insert design for best feed rates. Indexable inserts are secured by special screws with high shear resistance.

Application:

For outstanding surface quality. Burr-free milling.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.0 with bit No. 674252 size 15IP.
For ae > 0.5×D, reduce ap max to 6 mm.
For exact 90° corners, select ap = 8 mm.
To use all 4 cutters, the insert must always be turned in the direction shown (anticlockwise).

Downloads & documents

Suitable products

From the same series "Softcut®" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart