{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SO.. 1205.. | |
Set of insert screws | 219833 (15IP; 3.0 Nm) | |
Type of product | End / face mill |
Article number | 214855 100/8 | |
EAN / GTIN | 4045197550194 | |
Manufacturer number | 214855 100/8 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |