• The item cannot be ordered due to missing prices.

BGHX 15L5 PCTR GG

Article no.: 214547 GG

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BGHX 15L5 PCTR
Type GG
Grade HB9710
Tool material Carbide
Feed fz per tooth 0.2 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214547 GG
EAN / GTIN 4045197762108
Manufacturer number 214547 GG

Application Table

GG(G)
K
220
dry
 

Description

Application:

For surfaces with roughness less than Rz 3 µm. Only for dry machining.

Note:

Standard application values for ae = 1×D / ap = 3 mm, ap max = 5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart