• The item cannot be ordered due to missing prices.

SEHT 1204 AFFN diamond-coated, HB7810, Type: ALU

Article no.: 214351 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEHT 1204 AFFN
Type ALU
Grade HB7810
Tool material Carbide
Feed fz per tooth 0.24 mm
Number of changes/inserts 4
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214351 ALU
EAN / GTIN 4045197555724
Manufacturer number 214351 ALU

Application Table

Alu plastics
N
725
Aluminium (short chipping)
N
650
Alu > 10% Si
N
480
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart