{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SEKA 1204 AFTN | |
Type | ST1400 | |
Grade | HB7720 | |
Tool material | Carbide | |
Feed fz per tooth | 0.19 mm | |
Number of changes/inserts | 4 | |
Insert thickness E | 4.76 mm | |
Type of product | Indexable insert for milling |
Article number | 214270 ST1400 | |
EAN / GTIN | 4045197319470 | |
Manufacturer number | 214270 ST1400 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() SEKA 1204 AFTN ST1400 |
|||
Number of changes/inserts | 4 | 4 | 4 |
ISO code indexable insert | SEKA 1204 AFTN | SEKW1204-AFTN | SNHX 12045 |
Insert thickness E | 4.76 | 4.76 | 4.76 |
Tool material | Carbide | Carbide | Carbide |
Type | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.19 | 0.19 | 0.13 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |