• The item cannot be ordered due to missing prices.

SEET 1204 AFTN, HB7635, Type: INOX

Article no.: 214243 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SEET 1204 AFTN
Type INOX
Grade HB7635
Tool material Carbide
Feed fz per tooth 0.19 mm
Number of changes/inserts 4
Insert thickness E 4.76 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 214243 INOX
EAN / GTIN 4062406104481
Manufacturer number 214243 INOX

Application Table

Steel < 500 N/mm²
P
215
Steel < 750 N/mm²
P
205
Steel < 900 N/mm²
P
200
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
40
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 ... 1×D / ap max = 3.5 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


SEET 1204 AFTN, HB7635, Type: INOX

SEET 1204 AFTN, HB7635, Type: INOX

Number of changes/inserts 4 4 4
ISO code indexable insert SEET 1204 AFTN SEKT 1204 AFTN SNHX 12045
Insert thickness E 4.76 mm 4.76 mm 4.76 mm
Tool material Carbide Carbide Carbide
Type INOX INOX INOX
Feed fz per tooth 0.19 mm 0.19 mm 0.13 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart