• The item cannot be ordered due to missing prices.

XEEW 1305 AGER Wiper edge insert UNI

Article no.: 213596 UNI

Product details

Technical Data

ISO code indexable insert XEEW 1305 AGER
Type UNI
Grade HB7730
Tool material Carbide
Insert thickness E 5.56 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 213596 UNI
EAN / GTIN 4045197806192

Description

Version:

Increased insert thickness for the highest metal removal rates. Protected against wear by the latest coating.

Note:

For the best surface quality, use at least one wiper edge insert. Length of the flat chamfer 7.2 mm.
Standard application values for ae = 0.5... 1×D / apmax = 4 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart