• The item cannot be ordered due to missing prices.

TwinCut indexable face mill 45° close pitch 200/16 mm

Article no.: 213420 200/16
  • Number of cutting edges Z: 16
  • Setting angle κ: 45
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series TwinCut
Cutting edge ⌀ DC 200 mm
Number of cutting edges Z 16
Shank type with bore
Setting angle κ 45 degrees
Spacing of the cutters unequal spacing
Through-coolant yes
Tool exchange PowerCard
maximum external ⌀ Dmax for ON.U inserts 211.8 mm
maximum external ⌀ Dmax for SN.U inserts 215.2 mm
Overall length Ltot for SN.U inserts 63 mm
Overall length Ltot for ON.U inserts 61.3 mm
Mounting bore ⌀ 60 mm
suitable indexable insert SN.U; ON.U
Pack of insert screws 219898 (15IP; 3.8 Nm)
Shim 219897
Clamp screw for shim 219899
Type of product Face mill

Identification numbers & Classifications

Article number 213420 200/16
EAN / GTIN 4045197716880
Manufacturer number 213420 200/16

Description

Version:

From ⌀ 160 mm for arbors to DIN 2079, with 4 additional attachment holes and without internal cooling.

Application:

With double-sided 8-edge inserts (ON.U) or 4-edge inserts (SN.U).

Spare part:

Shim No. 219897 for use with both types of indexable insert.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
Do not mix different types of insert ON.U and SN.U.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart