• The item cannot be ordered due to missing prices.

FeedKing high feed rate indexable face mill 18/2L mm

Article no.: 212902 18/2L
  • Milling application: Circular milling; Ramping; Plunging
  • Spacing of the cutters: unequal spacing
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series FeedKing
Cutting edge ⌀ DC 18 mm
Number of cutting edges Z 2
Shank type Plain shank
Milling application Circular milling; Ramping; Plunging
Spacing of the cutters unequal spacing
Through-coolant yes
Machining strategy HPC
Tool exchange PowerCard
⌀ D3 5 mm
maximum cutting depth ap max 0.85 mm
Overhang L1 30 mm
Overall length Ltot 160 mm
Shank ⌀ Ds h6 16 mm
Circular interpolation milling ⌀ Dmin 23 mm
Circular interpolation milling ⌀ Dmax 34 mm
Circular interpolation milling ap 0.85 mm
Ramping angle αmax 4.29 degrees
Ramping length L for αmax 4 mm
suitable indexable insert XD.. 070308
Pack of insert screws 219810 (9IP; 2.2 Nm)
Setting angle κ 10 degrees
Type of product Copy mill

Identification numbers & Classifications

Article number 212902 18/2L
EAN / GTIN 4045197649348
Manufacturer number 212902 18/2L

Description

Version:

Dynamic cutter geometry for highest feed rates. Extremely smooth cutting action due to self-stabilising insert bedding. Optimised geometry for reduced cutting forces, thereby reducing the stress on the main spindle.

Advantage:

Particularly cost-effective due to exceptionally sturdy 4-edge inserts.

Note:

Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 9IP.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of teeth Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart