{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 35 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
Tool exchange | PowerCard | |
⌀ D3 | 19 mm | |
Overhang L1 | 50 mm | |
Overall length Ltot | 200 mm | |
Shank ⌀ Ds h6 | 32 mm | |
Circular interpolation milling ⌀ Dmin | 54 mm | |
Circular interpolation milling ⌀ Dmax | 68 mm | |
Circular interpolation milling ap | 1.5 mm | |
Ramping angle αmax | 2.99 degrees | |
Ramping length L for αmax | 15.34 mm | |
suitable indexable insert | XDM.120516 | |
Setting angle κ | 11 degrees | |
Type of product | Copy mill |
Article number | 212814 35/2 | |
EAN / GTIN | 4045197939289 | |
Manufacturer number | 212814 35/2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Power Q high feed rate indexable milling cutter 35/2 mm |
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 313.50
plus VAT at the current rate
Prices plus delivery costs
|
|
Arrosage interne | yes | oui |
Type de queue | Plain shank | Queue Weldon |
⌀ dents DC | 35 | 35 |
Méthode d'usinage | HPC | HPC |
Angle de plongée oblique αmax | 2.99 | 2,99 |
Longueur de plongée oblique L pour αmax | 15.34 | 15,34 |
Type de produit | Copy mill | Fraise à copier (RD..10) |