• The item cannot be ordered due to missing prices.

GARANT Power Q high feed rate indexable milling cutter 18/2 mm

Article no.: 212803 18/2

Select article variation and quantity

⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Through-coolant: yes
  • Machining strategy: HPC
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Power Q
    Cutting edge ⌀ DC 18 mm
    Number of cutting edges Z 2
    Shank type Plain shank
    Milling application Circular milling; Ramping; Plunging
    Through-coolant yes
    Machining strategy HPC
    Tool exchange PowerCard
    ⌀ D3 10 mm
    Overhang L1 20 mm
    Overall length Ltot 150 mm
    Shank ⌀ Ds h6 16 mm
    Circular interpolation milling ⌀ Dmin 28 mm
    Circular interpolation milling ⌀ Dmax 34 mm
    Circular interpolation milling ap 0.3 mm
    Ramping angle αmax 2.82 degrees
    Ramping length L for αmax 8.13 mm
    suitable indexable insert XOM.060310
    Setting angle κ 15 degrees
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 212803 18/2
    EAN / GTIN 4045197956033
    Manufacturer number 212803 18/2

    Description

    Spare part:

    Pack of insert screws No. 219799 1 (8IP; 1.2Nm).

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    From the same series "Power Q" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart