• The item cannot be ordered due to missing prices.

Milling insert ⌀ 12 mm Highfeed ST1400

Article no.: 212752 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type ST1400
Grade HB7530
Tool material Carbide
maximum cutting depth ap max 0.6 mm
Programming radius at ap max 1.4 mm
Feed f z in short-chipping aluminium 0.5 mm
Feed fz in steel < 1400 N/mm2 0.6 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212752 ST1400
EAN / GTIN 4045197761873
Manufacturer number 212752 ST1400

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
120
GG(G)
K
160
Uni
 
dry
 
Air
 

Description

Version:

Detailed application values can be found in the GARANT machining handbook No. 110020.
  • Radius, concentricity: ± 0.015 mm.
  • Interchange accuracy from insert to insert: ±0.025 mm.

Application:

Torus cutters “Highfeed” for higher feed rates.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart