• The item cannot be ordered due to missing prices.

Milling insert ⌀ 25 mm TI

Article no.: 212680 TI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grade HB7935
    Tool material Carbide
    Feed f z in short-chipping aluminium 0.3 mm
    Feed fz in steel < 1400 N/mm2 0.33 mm
    Feed f z in steel < 60 HRC 0.25 mm
    Feed f z in titanium > 850 N/mm 2 0.3 mm
    Number of changes/inserts 1
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212680 TI
    EAN / GTIN 4045197712547
    Manufacturer number 212680 TI

    Application Table

    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    160
    Ti > 850 N/mm²
    S
    60
    wet maximum
     
    dry
     
    Air
     

    Description

    Version:

    Detailed application values can be found in the GARANT machining handbook No. 110020.
    • Maximum concentricity and interchange accuracy: ±0.015 mm.

    Application:

    Full-radius inserts for general use in machining drop-forgings, and in tool and mould making.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart