{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Milling application | Copy milling | |
Through-coolant | no | |
Tool exchange | PowerCard | |
Overhang L1 | 25 mm | |
Overall length Ltot | 100 mm | |
⌀ d1 | 7.2 mm | |
Shank ⌀ Ds h6 | 8 mm | |
Insert screw | 219870 (7IP; 0.9 Nm) | |
Type of product | Copy mill |
Article number | 212590 8 | |
EAN / GTIN | 4045197761347 | |
Manufacturer number | 212590 8 |