• The item cannot be ordered due to missing prices.

RDHX 1604 MOTN, HB7515, Type: ST1400

Article no.: 212298 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHX 1604 MOTN
Type ST1400
Type HB7515
Tool material Carbide
Feed fz per tooth 0.3 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212298 ST1400
EAN / GTIN 4045197553829
Manufacturer number 212298 ST1400
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
430
Steel < 750 N/mm²
P
330
Steel < 900 N/mm²
P
270
Steel < 1100 N/mm²
P
230
Steel < 1400 N/mm²
P
200
INOX < 900 N/mm²
M
300
INOX > 900 N/mm²
M
210
GG(G)
K
230
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 3.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart