• The item cannot be ordered due to missing prices.

RDMW 12T3 MOTN, HB7520, Type: UNI

Article no.: 212285 UNI

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDMW 12T3 MOTN
Type UNI
Type HB7520
Tool material Carbide
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification & Classification

Article number 212285 UNI
EAN / GTIN 4045197302540
Manufacturer number 212285 UNI
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
275
Steel < 900 N/mm²
P
250
Steel < 1100 N/mm²
P
160
Steel < 1400 N/mm²
P
125
INOX < 900 N/mm²
M
260
INOX > 900 N/mm²
M
210
GG(G)
K
240
Uni
 
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 2.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart