• The item cannot be ordered due to missing prices.

RDHX 12T3 MOT positive INOX

Article no.: 212279 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert RDHX 12T3 MOT
    Type INOX
    Grade HB7635
    Tool material Carbide
    Feed fz per tooth 0.22 mm
    Number of changes/inserts 1
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212279 INOX
    EAN / GTIN 4045197746634
    Manufacturer number 212279 INOX

    Application Table

    INOX < 900 N/mm²
    M
    190
    INOX > 900 N/mm²
    M
    120
    wet maximum
     
    dry
     

    Description

    Version:

    All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

    Note:

    Standard application values for ae = 0.3×D / apmax = 2.5 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart