• The item cannot be ordered due to missing prices.

RDHX 0501 MOTN UNI

Article no.: 212195 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert RDHX 0501 MOTN
    Type UNI
    Grade HB7520
    Tool material Carbide
    Number of changes/inserts 1
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212195 UNI
    EAN / GTIN 4045197302427
    Manufacturer number 212195 UNI

    Application Table

    Steel < 500 N/mm²
    P
    275
    Steel < 750 N/mm²
    P
    275
    Steel < 900 N/mm²
    P
    250
    Steel < 1100 N/mm²
    P
    160
    Steel < 1400 N/mm²
    P
    125
    INOX < 900 N/mm²
    M
    260
    INOX > 900 N/mm²
    M
    210
    GG(G)
    K
    240
    Uni
     
    wet maximum
     
    dry
     

    Description

    Version:

    All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

    Note:

    Standard application values for ae = 0.3×D / apmax = 1.1 mm.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart