• The item cannot be ordered due to missing prices.

RDHT 0501 MOFN positive ALU

Article no.: 212178 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert RDHT 0501 MOFN
Type ALU
Grade HU7710
Tool material Carbide
Feed fz per tooth 0.15 mm
Number of changes/inserts 1
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212178 ALU
EAN / GTIN 4045197557308
Manufacturer number 212178 ALU

Application Table

Alu plastics
N
400
Aluminium (short chipping)
N
300
Alu > 10% Si
N
300
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Description

Version:

All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

Note:

Standard application values for ae = 0.3×D / apmax = 1.1 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart