{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 52 mm | |
Number of cutting edges Z | 4 | |
Shank type | with bore | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 36 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 22 mm | |
Circular interpolation milling ⌀ Dmin | 88 mm | |
Circular interpolation milling ⌀ Dmax | 102 mm | |
Circular interpolation milling ap | 3.5 mm | |
Ramping angle αmax | 2.01 degrees | |
Ramping length L for αmax | 31.92 mm | |
suitable indexable insert | RD..1604 | |
Pack of insert screws | 219800 (20IP; 5.7 Nm) | |
Set of retaining washers | 219955 | |
Setting angle κ | 15 – 30 degrees | |
Fz Helix | 0.7 | |
Type of product | Copy mill |
Article number | 212165 52/4 | |
EAN / GTIN | 4045197193926 | |
Manufacturer number | 212165 52/4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |