{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 12.5 mm | |
⌀ D2 | 20.7 mm | |
⌀ D3 | 15 mm | |
Overall length Ltot | 35 mm | |
Mounting thread M | M12 | |
suitable indexable insert | RD..1003 | |
Pack of insert screws | 219804 (15IP; 3.8 Nm) | |
Type of product | Copy mill |
Article number | 212140 25/3 | |
EAN / GTIN | 4045197750266 | |
Manufacturer number | 212140 25/3 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Copy mill 7° positive, with threaded shank, ⌀ D / number of teeth Z: 25/3mm |
|||||
Mounting thread M | M12 | M12 | M12 | M12 | |
Milling application | Circular milling; Ramping | Circular milling; Ramping | Circular milling; Ramping; Plunging | End milling; Circular milling; Ramping | Ramping; Ramping |
Overall length Ltot | 35 mm | 35 mm | 35 mm | 35 mm | |
suitable indexable insert | RD..1003 | XD.. 070308 | CPHX 09T3.. | RPK.10T3M0T | |
Shank type | with threaded shank | with threaded shank | with threaded shank | with threaded shank | with threaded shank |
Cutting edge ⌀ DC | 25 mm | 25 mm | 25 mm | 25 mm | |
Type of product | Copy mill | Copy mill | Copy mill | Copy mill | Copy mill |