• The item cannot be ordered due to missing prices.

RPKT 1204MOT UNI

Article no.: 212062 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert RPKT 1204MOT
    Type UNI
    Grade HB7635
    Tool material Carbide
    Number of changes/inserts 6
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 212062 UNI
    EAN / GTIN 4062406390419
    Manufacturer number 212062 UNI

    Application Table

    Steel < 500 N/mm²
    P
    330
    Steel < 750 N/mm²
    P
    255
    Steel < 900 N/mm²
    P
    210
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    150
    INOX < 900 N/mm²
    M
    180
    INOX > 900 N/mm²
    M
    120
    GG(G)
    K
    130
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    All indexable inserts are suitable for use with carriers that are 0° negative and also with carriers that are 7° positive.

    Note:

    Standard application values for ae = 0.3×D / ap = 1.2 mm.
    In order to use all six cutting edges, an ap of 3 mm must not be exceeded.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart