{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 2 | |
Shank type | Weldon shank | |
Milling head suitable for insert shape | round | |
Milling application | Circular milling; End milling | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D3 | 10 mm | |
Overhang L1 | 55 mm | |
Overall length Ltot | 105 mm | |
Shank ⌀ Ds h6 | 20 mm | |
Circular interpolation milling ⌀ Dmin | 30 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Circular interpolation milling ap | 0.7 mm | |
Ramping angle αmax | 5.37 degrees | |
Ramping length L for αmax | 7.45 mm | |
suitable indexable insert | RPK.10T3M0T | |
Pack of insert screws | 219878 2 (9IP; 2.2 Nm) | |
Setting angle κ | 15 – 30 degrees | |
Type of product | Copy mill |
Article number | 212003 20/2 | |
EAN / GTIN | 4062406576462 | |
Manufacturer number | 212003 20/2 |