{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
for cutter head ⌀ D | 16 mm | |
Through-coolant | yes | |
minimum available external ⌀ d1 | 15.8 mm | |
Overall length L | 190 mm | |
Reach L1 | 35 mm | |
Shank ⌀ DS h6 | 16 mm | |
recommended tightening torque | 15 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 212000 16 | |
EAN / GTIN | 4045197659231 | |
Manufacturer number | 212000 16 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |