{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | ZDHT 150550FR-F10 | |
Corner radius | 5 mm | |
Grade | HU7705 | |
Tool material | Carbide | |
Feed fz per tooth | 0.1 – 0.25 mm | |
Coating | uncoated | |
Type of product | Indexable insert for milling |
Article number | 211776 ALU | |
EAN / GTIN | 4067263330158 | |
Manufacturer number | 211776 ALU |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() ZDHT 150550FR-F10 ALU |
||||||
Coating | uncoated | uncoated | uncoated | uncoated | ||
Corner radius | 5 | 6 | 3.2 | 1.2 | 1.6 | 3 |
ISO code indexable insert | ZDHT 150550FR-F10 | ZDHT 150560FR-F10 | ZDHT 150532FR-F10 | ZDHT 150512 FR-F10 | ZDHT 150516 FR-F10 | ZDHT 150530FR-F10 |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Grade | HU7705 | HU7705 | HU7705 | HU7705 | HU7705 | HU7705 |
Feed fz per tooth | 0.1 – 0.25 | 0.1 – 0.25 | 0.1 – 0.25 | 0.1 – 0.25 | 0.1 – 0.25 | 0.1 – 0.25 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |