• The item cannot be ordered due to missing prices.

Solid carbide tapered arbor stub 12 mm

Article no.: 210569 12

Select article variation and quantity

for cutter head ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
for cutter head ⌀ D 12 mm
Adapter Plain shank
Through-coolant yes
External ⌀ d1 11.8 mm
Overall length L 105 mm
Reach L1 51 mm
Shank ⌀ DS h6 16 mm
recommended tightening torque 10 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 210569 12
EAN / GTIN 4045197557865
Manufacturer number 210569 12

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.
With plain shank (for HSC machining). Tolerance = h6.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart