• The item cannot be ordered due to missing prices.

Solid carbide parallel arbor stub 20 mm

Article no.: 210561 20

Select article variation and quantity

for cutter head ⌀ D (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
for cutter head ⌀ D 20 mm
Adapter Plain shank
Through-coolant yes
External ⌀ d1 19.8 mm
Overall length L 160 mm
Reach L1 108 mm
Shank ⌀ DS h6 20 mm
recommended tightening torque 25 Nm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 210561 20
EAN / GTIN 4045197558060
Manufacturer number 210561 20

Description

Version:

Precision-ground arbor for GARANT TopCut screw-in heads.
System radial run-out ≤ 10 µm due to the combination of taper and flat face.
With plain shank (for HSC machining). Tolerance = h6.

Note:

Maximum milled depth = L1 + I; I = see dimensions of the screw-in heads: No. 210050210410.
Assembly wrench = No. 219987.
Plug-in adapter for torque wrench = No. 219986.
For long tool overhang, reduce technology data.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart