{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Milling head ⌀ D | 16 mm | |
Grade | HB730 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Number of cutting edges Z | 4 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
Machining strategy | HPC | |
Through-coolant | no | |
Arbor size | 16 mm | |
Head length l | 20 mm | |
Flute length L2 | 12 mm | |
Corner radius | 2 mm | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.07 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.1 mm | |
Shank type | GARANT TopCut | |
Type of product | Cutter insert for milling |
Article number | 210260 16/2 | |
EAN / GTIN | 4045197557476 | |
Manufacturer number | 210260 16/2 |