{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Overall length L | 48 mm | |
Coating | PCD | |
Tool material | PCD | |
Standard | Works standard | |
Type | N | |
Tolerance nominal ⌀ | ± 0.02 | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.3×D for side milling | |
Bore ⌀ | 22 | |
No. of teeth Z | 6 | |
Corner chamfer width at 45° | 0.1 mm | |
Feed fz for slot milling in cast aluminium | 0.2 mm | |
Through-coolant | yes | |
Corner chamfer angle | 45 degrees | |
⌀ D3 | 50 mm | |
Ramping angle αmax | 0.5 degrees | |
axial rake angle, tool | 6 | |
maximum infeed, indexable insert, secondary cutting edge | 10 mm | |
Shank type | with bore | |
Machining strategy | HPC | |
Type of product | Face Mill |
Article number | 209810 63 | |
EAN / GTIN | 4067263101154 | |
Manufacturer number | 209810 63 |