• The item cannot be ordered due to missing prices.

Solid carbide torus cutter 4/1,0 mm

Article no.: 209750 4/1,0

Select article variation and quantity

⌀ e8 DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2
  • Helix angle: 30

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ e8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 3 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 16 mm
Recess ⌀ D1 3.8 mm
Overall length L 80 mm
Shank ⌀ Ds 6 mm
L2 40 mm
⌀ D2 5.1 mm
Feed fz for side milling in graphite 0.026 mm
Feed fz for copy milling in graphite 0.034 mm
Shank tolerance h6
Colour ring black
Type of product Torus cutter

Identification numbers & Classifications

Article number 209750 4/1,0
EAN / GTIN 4045197475138
Manufacturer number 209750 4/1,0

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
Honeycomb sandwich
N
350
GRP
N
190
GRP, CRP
N
190
Graphite
N
340
Hybrids
N
wet minimum
 
dry
 
Air
 

Description

Version:

With the latest generation of crystalline diamond coating sp3 for process reliability in machining fibre-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle.
For copy milling with angle α = 1°30′.
Tolerance: corner radius R1= ±0.01 mm.

Note:

Standard application values
Side milling: fz for ap= 0.1×D.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart