• The item cannot be ordered due to missing prices.

Alternative article:

PCD slot drill with internal cooling compacting cut 10 mm

Article no.: 209620 10

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: PCD
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 2
  • Direction of infeed: horizontal, oblique and vertical

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating PCD
Tool material PCD
Standard Manufacturer’s standard
Tolerance nominal ⌀ h10
No. of teeth Z 2
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA with h6
Through-coolant yes
Flute length Lc 20 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 9.4 mm
Overall length L 90 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in GRP CRP 0.06 mm
Feed fz for slot milling in graphite 0.12 mm
Colour ring black
Type of product End / face mill

Identification numbers & Classifications

Article number 209620 10
EAN / GTIN 4045197478153
Manufacturer number 209620 10

Application Table

Aluminium
N
2400
Aluminium (short chipping)
N
2000
Alu > 10% Si
N
1500
PMMA acrylic
N
1000
PE-HD
N
900
PA 66
N
900
PEEK
N
800
PVDF GF20
N
1200
POM GF25
N
1200
PA 66 GF30
N
1000
PEEK GF30
N
1000
PTFE CF25
N
1000
PEEK CF30
N
800
MMC
N
400
GRP
N
500
CRP
N
500
Hybrids
N
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High performance PCD slot drill for the highest demands in respect to material removal rates when machining GRP, CRP and graphite.
Axial angle negative. α = -4°.
Compacting cut.
The material is pushed down on to the substrate. Highly suitable for thin materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart