• The item cannot be ordered due to missing prices.

Solid carbide milling cutter compacting cut 5 mm

Article no.: 209535 5

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 8
  • Direction of infeed: horizontal, oblique and vertical

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 5 mm
Coating Diamond
Tool material Solid carbide
Standard Manufacturer’s standard
Tolerance nominal ⌀ h10
No. of teeth Z 8
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA with h6
Through-coolant no
Flute length Lc 18 mm
Overall length L 60 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.1 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in GRP CRP 0.03 mm
Feed fz for slot milling in graphite 0.03 mm
Colour ring black
Type of product End / face mill

Identification numbers & Classifications

Article number 209535 5
EAN / GTIN 4045197478351
Manufacturer number 209535 5

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
Honeycomb sandwich
N
350
GRP
N
190
GRP, CRP
N
190
Graphite
N
340
Hybrids
N
wet maximum
 
dry
 
Air
 

Description

Version:

High performance geometry with multiple teeth for extremely high material removal rates in a single pass.
Left-hand helix, compacting cut. The material is pushed down on to the substrate. Highly suitable for thin materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart