• The item cannot be ordered due to missing prices.

Solid carbide router cutter compacting cut fine 6 mm

Article no.: 209512 6

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: staggered teeth
  • Tolerance nominal ⌀: h10
  • Direction of infeed: horizontal, oblique and vertical

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 6 mm
Coating Diamond
Toothing grit designation fine
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile staggered teeth
Tolerance nominal ⌀ h10
No. of teeth Z 2
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling
Shank DIN 6535 HA with h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 19 mm
Overall length L 60 mm
Shank ⌀ Ds 6 mm
Feed f for side milling in GRP CRP 0.28 mm/rev.
Colour ring black
Shank tolerance h6
Corner chamfer angle 90 degrees
Type of product Router

Identification numbers & Classifications

Article number 209512 6
EAN / GTIN 4045197509826
Manufacturer number 209512 6

Application Table

PVDF GF20
N
200
POM GF25
N
190
PA 66 GF30
N
170
PEEK GF30
N
150
PTFE CF25
N
180
PEEK CF30
N
160
GRP
N
190
CRP
N
190
Hybrids
N
wet maximum
 
dry
 
Air
 

Description

Version:

High performance diamond-pattern cut for efficient roughing of fibre-reinforced composites.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart