{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | uncoated | |
Toothing grit designation | coarse | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Milling profile | staggered teeth | |
Type | W | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 2 | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Flute length Lc | 45 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Feed f for side milling in POM GF25 | 0.5 mm/rev. | |
Feed f for side milling in PEEK CF30 | 0.3 mm/rev. | |
Colour ring | yellow | |
Shank tolerance | h6 | |
Corner chamfer angle | 90 degrees | |
Type of product | Router |
Article number | 209410 20 | |
EAN / GTIN | 4045197477644 | |
Manufacturer number | 209410 20 |