• The item cannot be ordered due to missing prices.

Solid carbide forward / reverse deburring tool 10 mm

Article no.: 208180 10

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer's standard
  • Type: N
  • Tolerance nominal ⌀: ±0.05
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer's standard
Type N
Tolerance nominal ⌀ ±0.05
No. of teeth Z 4
Countersink tip angle 90 degrees
Cutting width ae for milling operation 0.25×L2 for side milling
Shank DIN 6535 HA to h6
Chamfer mill backwards and forwards 45
L2 +0.5 4 mm
L4 +0.5 96 mm
Overall length L 100 mm
Shape flat
Shank ⌀ Ds 6 mm
Feed fz for side milling in steel < 900 N/mm2 0.014 mm
Shank tolerance h6
Colour ring without
Corner chamfer angle 45 degrees
Type of product Deburrers

Identification numbers & Classifications

Article number 208180 10
EAN / GTIN 4045197129444
Manufacturer number 208180 10

Application Table

Aluminium (short chipping)
N
115
Alu > 10% Si
N
70
Steel < 500 N/mm²
P
65
Steel < 750 N/mm²
P
65
Steel < 900 N/mm²
P
40
Steel < 1100 N/mm²
P
35
INOX < 900 N/mm²
M
35
GG(G)
K
40
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra long shank.
Double ground head with 45° angle.

Application:

For forward and reverse deburring and chamfering even where access is difficult.
Particularly suitable for contouring applications.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart