{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 2 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Helix angle | 35 degrees | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Dimension S | 1.4 mm | |
Overall length L | 50 mm | |
Shank ⌀ Ds | 3 mm | |
Chamfer mill | 45 degrees | |
Feed f z in short-chipping aluminium | 0.02 mm | |
Feed fzin PMMA acrylic | 0.02 mm | |
Shank tolerance | h6 | |
Colour ring | yellow | |
Type of product | Deburrers |
Article number | 208154 2 | |
EAN / GTIN | 4062406774752 | |
Manufacturer number | 208154 2 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide deburrer, spiral flutes 90°, uncoated, ⌀ h6 DC: 2mm |
|||||
Through-coolant | no | no | no | no | no |
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 60 degrees | 30 degrees |
Shank tolerance | h6 | h6 | h6 | h6 | h6 |
Type | N | N | N | N | N |
No. of teeth Z | 4 | 3 | 3 | 3 | 3 |
Type of product | Deburrers | Deburrers | Deburrers | Deburrers | Deburrers |
Chamfer mill | 45 degrees | 45 degrees | 45 degrees | 30 degrees | 15 degrees |