{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 5.6 mm | |
Overall length L | 59 mm | |
Shank ⌀ Ds | 8 mm | |
Chamfer mill | 45 degrees | |
Feed fz in steel < 900 N/mm2 | 0.04 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208097 8 | |
EAN / GTIN | 4045197858672 | |
Manufacturer number | 208097 8 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide deburrer 90°, uncoated, ⌀ h6 DC: 8mm |
||||
Countersink tip angle | 90 degrees | 90 degrees | 90 degrees | 90 degrees |
Shank tolerance | h6 | h6 | h6 | h6 |
Cutting edge ⌀ DC | 8 mm | 8 mm | 8 mm | 8 mm |
Type | N | N | N | N |
No. of teeth Z | 4 | 6 | 4 | 4 |
Type of product | Deburrers | Deburrers | Deburrers | Deburrers |
Chamfer mill | 45 degrees | 45 degrees | 45 degrees | 45 degrees |