{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | uncoated | |
Tool material | Solid carbide | |
Norm | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h6 | |
No. of teeth Z | 4 | |
Direction of infeed | horizontal and oblique | |
Countersink tip angle | 90 degrees | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | no | |
Dimension S | 4.2 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Chamfer mill | 45 degrees | |
Feed fz in steel < 900 N/mm2 | 0.03 mm | |
Shank tolerance | h6 | |
Colour ring | without | |
Corner chamfer angle | 45 degrees | |
Type of product | Deburrers |
Article number | 208095 6 | |
EAN / GTIN | 4045197858580 | |
Manufacturer number | 208095 6 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide deburrer 90° 6 mm |
|||
Norm | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Shank | DIN 6535 HA with h6 | DIN 6535 HA with h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 6 | 6 | 6 |
Tolerance nominal ⌀ | h6 | h6 | h6 |
Type | N | N | N |
No. of teeth Z | 4 | 4 | 4 |
Chamfer mill | 45 | 45 | 45 |