• The item cannot be ordered due to missing prices.

Solid carbide chamfering cutter 120° 3 mm

Article no.: 208080 3

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 2

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 3 mm
    Coating uncoated
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ e8
    No. of teeth Z 2
    Helix angle 30 degrees
    Cutting width ae for milling operation 0.5×D for side milling
    Countersink tip angle 120 degrees
    Shank DIN 6535 HB to h6
    Through-coolant no
    Flute length Lc 8 mm
    Overall length L 57 mm
    Shank ⌀ Ds 6 mm
    Chamfer mill 60 degrees
    Feed fz for side milling in steel < 900 N/mm2 0.01 mm
    Shank tolerance h6
    Colour ring without
    Corner chamfer angle 30 degrees
    Type of product Indexable end mill

    Identification numbers & Classifications

    Article number 208080 3
    EAN / GTIN 4045197129154
    Manufacturer number 208080 3

    Application Table

    Alu plastics
    N
    180
    Aluminium (short chipping)
    N
    140
    Alu > 10% Si
    N
    105
    Steel < 500 N/mm²
    P
    70
    Steel < 750 N/mm²
    P
    60
    Steel < 900 N/mm²
    P
    55
    Steel < 1100 N/mm²
    P
    35
    INOX < 900 N/mm²
    M
    40
    GG(G)
    K
    55
    Uni
     
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Tolerance: Point angle ±1°.

    Application:

    • Slot milling
    • Countersinking
    • Milling
    • Can also be used as a NC spotting drill.

    Note:

    For HB shanks use order No. 208081.
    HB shanks are available at the same price as HA.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart