{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 28 mm | |
Flute length Lc | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 851 | |
Milling profile | staggered teeth | |
Type | N | |
Tolerance nominal ⌀ | d11 | |
No. of teeth Z | 6 | |
Helix angle | 12 degrees | |
Direction of infeed | horizontal | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
for T-slots DIN 650 | 16 mm | |
Recess ⌀ D1 | 13 mm | |
Overall length L | 85 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.2 mm | |
Feed fz in steel < 900 N/mm2 | 0.035 mm | |
Shank tolerance | h6 | |
Corner chamfer angle | 45 degrees | |
Colour ring | green | |
Type of product | Slot milling cutter |
Article number | 208032 28X12 | |
Manufacturer number | 208032 28X12 |