• The item cannot be ordered due to missing prices.

Solid carbide T-slot cutter 16X8 mm

Article no.: 208026 16X8

Select article variation and quantity

⌀ DC × LC d11 × d11 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 851
  • Milling profile: staggered teeth
  • Type: N
  • Tolerance nominal ⌀: d11

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Flute length Lc 8 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 851
Milling profile staggered teeth
Type N
Tolerance nominal ⌀ d11
No. of teeth Z 6
Helix angle 10 degrees
Direction of infeed horizontal
Shank DIN 6535 HB to h6
Through-coolant no
for T-slots DIN 650 8 mm
Recess ⌀ D1 7 mm
Overall length L 62 mm
Shank ⌀ Ds 10 mm
Corner chamfer width at 45° 0.2 mm
Feed fz in steel < 900 N/mm2 0.034 mm
Shank tolerance h6
Corner chamfer angle 45 degrees
Colour ring green
Type of product Slot milling cutter

Identification numbers & Classifications

Article number 208026 16X8
EAN / GTIN 4062406397173
Manufacturer number 208026 16X8

Application Table

Steel < 500 N/mm²
P
105
Steel < 750 N/mm²
P
90
Steel < 900 N/mm²
P
90
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
60
Uni
 
wet maximum
 

Description

Version:

With new high-performance coating for very long tool life. The mill cuts on all three sides. Due to alternate set teeth (staggered).

Note:

Suitable for milling T-slots according to DIN 650.
Feed at 50 % fz until full engagement.
Successor product to No. 208032.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart