• The item cannot be ordered due to missing prices.

Solid carbide ball nose roughing end mill, TiAlN, ⌀ d11 DC: 10mm

Article no.: 207505 10

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Milling profile: HR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Milling profile HR
Tolerance nominal ⌀ d11
No. of teeth Z 3
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HB to h6
Through-coolant no
Flute length Lc 22 mm
Radius R 5 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in steel < 900 N/mm2 0.06 mm
Feed fz for copy milling in steel < 900 N/mm2 0.068 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207505 10
EAN / GTIN 4045197882745
Manufacturer number 207505 10

Application Table

Aluminium (short chipping)
N
350
Alu > 10% Si
N
250
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
80
INOX < 900 N/mm²
M
80
GG(G)
K
120
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Round knuckle form profile for roughing, including machining radii.

Note:

Successor product to No. 207512

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart