• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill HPC 2/6 mm

Article no.: 207480 2/6

Select article variation and quantity

⌀ f8 DC / DS (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 45 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 4 mm
Radius R 1 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Feed fz for side milling in titanium > 850 N/mm2 0.008 mm
Feed fz for copy milling in titanium > 850 N/mm2 0.01 mm
Correction factor for vc 1.25
Colour ring pink
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207480 2/6
EAN / GTIN 4045197326768
Manufacturer number 207480 2/6

Application Table

Ti > 850 N/mm²
S
55
Inconel
S
35
wet maximum
 

Description

Version:

Special geometry for machining titanium and titanium alloys. 4 end face edges up to the centre. Thus can be used as a true 4-flute slot drill at all depths of cut.
Tolerance: Radius contour = ±0.005 mm.

Note:

NEW GENERATION AVAILABLE! Recommended successor product is No. 207482.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart