• The item cannot be ordered due to missing prices.

GARANT Diabolo solid carbide ball nose slot drill HPC 12 mm

Article no.: 207372 12

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: H
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Diabolo
Cutting edge ⌀ DC 12 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type H
Tolerance nominal ⌀ f8
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 11 mm
Radius R 6 mm
Overhang length L1 incl. recess 50 mm
Recess ⌀ D1 11.8 mm
Overall length L 200 mm
Shank ⌀ Ds 16 mm
L2 100 mm
⌀ D2 14.5 mm
Feed fz for copy milling in steel < 65 HRC 0.08 mm
Colour ring red
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207372 12
EAN / GTIN 4045197600424
Manufacturer number 207372 12

Application Table

Steel < 1400 N/mm²
P
180
Steel < 50 HRC
H
170
Steel < 55 HRC
H
150
Steel < 60 HRC
H
135
Steel < 65 HRC
H
95
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

GARANT Diabolo:
Special geometry, coating and carbide for hard machining.
Taper transition with 1.5° (angle α).
Tolerance: Radius contour = ±0.005 mm.

Downloads & documents

From the same series "Diabolo" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart