• The item cannot be ordered due to missing prices.

Solid carbide ball nose slot drill, TiAlN, ⌀ h10 DC: 16mm

Article no.: 207155 16

Select article variation and quantity

⌀ h10 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.5×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Flute length Lc 22 mm
Radius R 8 mm
Overall length L 150 mm
Shank ⌀ Ds 16 mm
Feed fz for side milling in steel < 900 N/mm2 0.1 mm
Feed fz for copy milling in steel < 900 N/mm2 0.113 mm
Colour ring without
Type of product Ball-nosed slot drill

Identification numbers & Classifications

Article number 207155 16
EAN / GTIN 4045197126603
Manufacturer number 207155 16

Application Table

Aluminium (short chipping)
N
350
Alu > 10% Si
N
250
Steel < 900 N/mm²
P
130
Steel < 1100 N/mm²
P
80
Steel < 1400 N/mm²
P
70
Steel < 55 HRC
H
50
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
120
CuZn
N
320
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide ball nose slot drill, TiAlN, ⌀ h10 D<sub>C</sub>: 16mm

Solid carbide ball nose slot drill, TiAlN, ⌀ h10 DC: 16mm

Colour ring without without red without
Overall length L 150 mm 150 mm 150 mm 150 mm
Through-coolant no no no no
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Helix angle 30 degrees 30 degrees 30 degrees 30 degrees
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart