• The item cannot be ordered due to missing prices.

GARANT Master UNI solid carbide torus cutter, TiSiN, ⌀ DC / R1: 8/1,5mm

Article no.: 206367 8/1,5

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Works standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Uni
Cutting edge ⌀ DC 8 mm
Coating TiSiN
Tool material Solid carbide
Standard Works standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 42 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 21 mm
Corner radius R1 1.5 mm
Overhang length L1 incl. recess 27 mm
Recess ⌀ D1 7.7 mm
Overall length L 63 mm
Shank ⌀ Ds 8 mm
Feed fz for side milling in steel < 900 N/mm2 0.06 mm
Feed fz for side milling in INOX > 900 N/mm2 0.04 mm
Feed fz for copy milling in steel < 900 N/mm2 0.07 mm
Feed fz for copy milling in stainless steel > 900 N/mm2 0.045 mm
Type of product Torus cutter

Identification numbers & Classifications

Article number 206367 8/1,5
EAN / GTIN 4067263046943
Manufacturer number 206367 8/1,5

Application Table

Aluminium (short chipping)
N
280
Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
40
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For roughing and finishing at very high feed rates with smooth cutting action. Newly developed geometry and high-performance coating for outstanding production results and very long tool life with a variety of materials. Unequal spacing gives high intrinsic stability and smooth cutting action. Tolerance: corner radius R1 = ±0.005 mm.
Dimensions similar to DIN 6527.

Advantage:

  • Particularly low vibration running.
  • Special flute profile, large flutes.
  • Specially matched edge honing.
  • Optimised substrate for hardness and toughness.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master UNI solid carbide torus cutter, TiSiN, ⌀ D<sub>C</sub> / R<sub>1</sub>: 8/1,5mm

GARANT Master UNI solid carbide torus cutter, TiSiN, ⌀ DC / R1: 8/1,5mm

Tool material Solid carbide solid carbide Solid carbide Solid carbide
Helix angle characteristic unequal spacing unequal spacing unequal spacing unequal spacing
Tolerance nominal ⌀ e8 0 / -0.03 h10 f8
Machining strategy HPC HPC HPC HPC
Spacing of the cutters unequal spacing unequal spacing unequal spacing unequal spacing
Series Master Uni Pro Steel Master INOX Pro Inox
Type of product Torus cutter Torus cutter Torus cutter Torus cutter

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart