• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide torus cutter HPC 8/1,0 mm

Article no.: 206364 8/1,0

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 19 mm
Corner radius R1 1 mm
Overhang length L1 incl. recess 25 mm
Recess ⌀ D1 7.7 mm
Overall length L 63 mm
Shank ⌀ Ds 8 mm
Feed fz for side milling in titanium > 850 N/mm2 0.034 mm
Feed fz for copy milling in titanium > 850 N/mm2 0.046 mm
Correction factor for vc 1.5
Shank tolerance h6
Colour ring pink
Type of product Torus cutter

Identification numbers & Classifications

Article number 206364 8/1,0
EAN / GTIN 4045197991867
Manufacturer number 206364 8/1,0

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

Tolerance: Corner radius R1 = ±0.005 mm.

Application:

For milling titanium and titanium alloys; with very smooth cutting action for optimum tool life and top metal removal rate.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Titan solid carbide torus cutter HPC 8/1,0 mm

GARANT Master Titan solid carbide torus cutter HPC 8/1,0 mm

Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Cutting edge ⌀ DC 8 mm 8 mm 8 mm 8 mm 8 mm
Flute length Lc 19 mm 21 mm 16 mm 21 mm 19 mm
Tool material Solid carbide Solid carbide Solid carbide Solid carbide Solid carbide
Tolerance nominal ⌀ e8 h6 e8 h6 e8
Type N W N W W
Direction of infeed horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical horizontal, oblique and vertical

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart