• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide torus cutter HPC 20/4,0 mm

Article no.: 206354 20/4,0

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master Steel
    Cutting edge ⌀ DC 20 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard DIN 6527
    Type N
    Tolerance nominal ⌀ f8
    No. of teeth Z 4
    Helix angle 38 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
    Shank DIN 6535 HB to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 41 mm
    Corner radius R1 4 mm
    Overhang length L1 incl. recess 52 mm
    Recess ⌀ D1 19.8 mm
    Overall length L 104 mm
    Shank ⌀ Ds 20 mm
    Feed fz for slot milling in steel < 900 N/mm2 0.1 mm
    Feed fz for side milling in steel < 900 N/mm2 0.13 mm
    Colour ring green
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206354 20/4,0
    EAN / GTIN 4045197778864
    Manufacturer number 206354 20/4,0

    Application Table

    Steel < 500 N/mm²
    P
    260
    Steel < 750 N/mm²
    P
    240
    Steel < 900 N/mm²
    P
    190
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    150
    INOX < 900 N/mm²
    M
    80
    INOX > 900 N/mm²
    M
    70
    GG(G)
    K
    250
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Tolerance: Corner radius R1 = ±0.01 mm.

    Advantage:

    HPC milling cutters with various corner radii for all radial transitions.
    Optimised flute form, eccentric relief ground, wide chip space.

    Downloads & documents

    From the same series "Master Steel" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart